Motion
SR35TB1SSC0+254L-II

THK AMERICA INC
SR35TB1SSC0+254L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 254 mm Long
Mi Item #18941273
MFR #SR35TB1SSC0+254L-II
Price$542.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR35TB1SSC0+254L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 254 mm Long
Mi Item #18941273
MFR #SR35TB1SSC0+254L-II

Mfr description
SR35TB1SSC0+254L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.88/each

Specifications

Dimensions

  • Length
    254 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.785 kNm, 1.08
  • OAL
    254 mm
  • Radial Static Load Capacity
    81.8 kN, 18389.37 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)