Motion
SR20W2UUC0+720LH

THK AMERICA INC
SR20W2UUC0+720LH

Standard Ball Assembly Slide - Rail Size: 20 mm, 720 mm Long
Mi Item #18941277
MFR #SR20W2UUC0+720LH
Price$717.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR20W2UUC0+720LH

Standard Ball Assembly Slide - Rail Size: 20 mm, 720 mm Long
Mi Item #18941277
MFR #SR20W2UUC0+720LH

Mfr description
SR20W2UUC0+720LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.10/each

Specifications

Dimensions

  • Length
    720 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    No
  • OAL
    720 mm
  • Radial Static Load Capacity
    28.6 kN, 6429.53 lbf
  • Rail Style
    Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)