Motion
SR15W2SS+1460LY

THK AMERICA INC
SR15W2SS+1460LY

Standard Ball Assembly Slide - Rail Size: 15 mm, 1460 mm Long
Mi Item #18941279
MFR #SR15W2SS+1460LY
Price$876.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR15W2SS+1460LY

Standard Ball Assembly Slide - Rail Size: 15 mm, 1460 mm Long
Mi Item #18941279
MFR #SR15W2SS+1460LY

Mfr description
SR15W2SS+1460LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.18/each

Specifications

Dimensions

  • Length
    1460 mm
  • Rail Size
    15 mm

Details

  • OAL
    1460 mm
  • Radial Static Load Capacity
    20.5 kN, 4608.58 lbf
  • Rail Style
    Profiled
  • Slider Type
    Double Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)