Motion
SR20TB2SS+1200L

THK AMERICA INC
SR20TB2SS+1200L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1200 mm Long
Mi Item #18941280
MFR #SR20TB2SS+1200L
Price$838.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR20TB2SS+1200L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1200 mm Long
Mi Item #18941280
MFR #SR20TB2SS+1200L

Mfr description
SR20TB2SS+1200L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.30/each

Specifications

Dimensions

  • Length
    1200 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    Yes
  • OAL
    1200 mm
  • Radial Static Load Capacity
    28.6 kN, 6429.53 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)