Motion
SR35W1SSC1+237L

THK AMERICA INC
SR35W1SSC1+237L

Standard Ball Assembly Slide - Rail Size: 35 mm, 237 mm Long
Mi Item #18941295
MFR #SR35W1SSC1+237L
Price$479.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR35W1SSC1+237L

Standard Ball Assembly Slide - Rail Size: 35 mm, 237 mm Long
Mi Item #18941295
MFR #SR35W1SSC1+237L

Mfr description
SR35W1SSC1+237L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.75/each

Specifications

Dimensions

  • Length
    237 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Moment Capacity
    MA: 0.785 kNm, MB: 0.482 kNm, MC: 1.08
  • OAL
    237 mm
  • Radial Static Load Capacity
    81.8 kN, 18389.37 lbf
  • Rail Style
    Radial Type
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)