Motion
SR25V2SSFM+190LF

THK AMERICA INC
SR25V2SSFM+190LF

Standard Ball Assembly Slide - Rail Size: 25 mm, 190 mm Long
Mi Item #18941300
MFR #SR25V2SSFM+190LF
Price$520.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25V2SSFM+190LF

Standard Ball Assembly Slide - Rail Size: 25 mm, 190 mm Long
Mi Item #18941300
MFR #SR25V2SSFM+190LF

Mfr description
SR25V2SSFM+190LF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.15/each

Specifications

Dimensions

  • Length
    190 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • OAL
    190 mm
  • Radial Static Load Capacity
    34.4 kN, 7733.43 lbf
  • Rail Style
    Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)