Motion
SSR25XW1SS+120LY

THK AMERICA INC
SSR25XW1SS+120LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 120 mm Long
Mi Item #18941344
MFR #SSR25XW1SS+120LY
Price$333.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR25XW1SS+120LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 120 mm Long
Mi Item #18941344
MFR #SSR25XW1SS+120LY

Mfr description
SSR25XW1SS+120LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.30/each

Specifications

Dimensions

  • Length
    120 mm
  • Rail Size
    25 mm

Details

  • Moment Capacity
    0.258 kNm to 1.42 kNm, 190.292 lbf-ft to 1047.343
  • OAL
    120 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.046 lbf
  • Rail Style
    Profiled
  • Slider Type
    XW-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)