Motion
SSR20XW2UU+285L-II

THK AMERICA INC
SSR20XW2UU+285L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 285 mm Long
MI ITEM #18941356
MFR #SSR20XW2UU+285L-II
Price$464.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XW2UU+285L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 285 mm Long
MI ITEM #18941356
MFR #SSR20XW2UU+285L-II

Mfr description
SSR20XW2UU+285L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.60/each

Specifications

Dimensions

  • Length
    285 mm
  • Rail Size
    20 mm
  • Weight
    1.87 lbs, 0.85 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    MA: 0.138 kNm, MB: 0.0847 kNm, MC: 0.18
  • OAL
    285 mm
  • Radial Static Load Capacity
    23.4 kN, 5260.53 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)