1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SSR25XV2UUE+760LY
Standard Ball Assembly Slide - Rail Size: 25 mm, 760 mm Long
MI ITEM #
18941363
MFR #
SSR25XV2UUE+760LY
Price
$568.13
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC SSR25XV2UUE+760LY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SSR25XV2UUE+760LY
Standard Ball Assembly Slide - Rail Size: 25 mm, 760 mm Long
MI ITEM #
18941363
MFR #
SSR25XV2UUE+760LY
Mfr description
SSR25XV2UUE+760LY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$568
.13
/each
Add to Cart
Specifications
Dimensions
Length
760 mm
Rail Size
25 mm
Details
Moment Capacity
0.258 to 1.42
OAL
760 mm
Radial Static Load Capacity
22.5 kN, 5058.201 lbf
Rail Style
SR Mail
Slider Type
Short Slider
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items