Motion
SSR20XW2UU+440L-II

THK AMERICA INC
SSR20XW2UU+440L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 440 mm Long
Mi Item #18941368
MFR #SSR20XW2UU+440L-II
Price$497.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XW2UU+440L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 440 mm Long
Mi Item #18941368
MFR #SSR20XW2UU+440L-II

Mfr description
SSR20XW2UU+440L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.43/each

Specifications

Dimensions

  • Length
    440 mm
  • Rail Size
    20 mm
  • Weight
    2.588 lbs, 1.174 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    MA: 0.138 kNm, MB: 0.0847 kNm, MC: 0.18
  • OAL
    440 mm
  • Radial Static Load Capacity
    23.4 kN, 5260.53 lbf
  • Rail Style
    Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)