Motion
SSR15XW1SS+900LY

THK AMERICA INC
SSR15XW1SS+900LY

Standard Ball Assembly Slide - Rail Size: 15 mm, 900 mm Long
Mi Item #18941376
MFR #SSR15XW1SS+900LY
Price$505.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR15XW1SS+900LY

Standard Ball Assembly Slide - Rail Size: 15 mm, 900 mm Long
Mi Item #18941376
MFR #SSR15XW1SS+900LY

Mfr description
SSR15XW1SS+900LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.00/each

Specifications

Dimensions

  • Length
    900 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.0792 kNm, 0.701 lbf/in
  • OAL
    900 mm
  • Radial Static Load Capacity
    16.5 kN, 3709.347 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)