Motion
SSR15XW2QZUU+340LY-II

THK AMERICA INC
SSR15XW2QZUU+340LY-II

Standard Ball Assembly Slide - Rail Size: 15 mm, 340 mm Long
Mi Item #18941380
MFR #SSR15XW2QZUU+340LY-II
Price$479.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR15XW2QZUU+340LY-II

Standard Ball Assembly Slide - Rail Size: 15 mm, 340 mm Long
Mi Item #18941380
MFR #SSR15XW2QZUU+340LY-II

Mfr description
SSR15XW2QZUU+340LY-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.75/each

Specifications

Dimensions

  • Length
    340 mm
  • Rail Size
    15 mm

Details

  • OAL
    340 mm
  • Radial Static Load Capacity
    16.5 kN, 3709.345 lbf
  • Rail Style
    SR Mail
  • Slider Type
    XW-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)