Motion
SSR20XW2ZZ+1480L-II

THK AMERICA INC
SSR20XW2ZZ+1480L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 1480 mm Long
Mi Item #18941435
MFR #SSR20XW2ZZ+1480L-II
Price$886.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR20XW2ZZ+1480L-II

Standard Ball Assembly Slide - Rail Size: 20 mm, 1480 mm Long
Mi Item #18941435
MFR #SSR20XW2ZZ+1480L-II

Mfr description
SSR20XW2ZZ+1480L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.28/each

Specifications

Dimensions

  • Length
    1480 mm
  • Rail Size
    20 mm

Details

  • Moment Capacity
    MA: 0.138 kNm, MB: 0.0847 kNm, MC: 0.18
  • OAL
    1480 mm
  • Radial Static Load Capacity
    23.4 kN, 5260.529 lbf
  • Rail Style
    SR Mail
  • Slider Type
    Double Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)