Motion
SSR15XW2SSC1M+545LYM

THK AMERICA INC
SSR15XW2SSC1M+545LYM

Standard Ball Assembly Slide - Rail Size: 15 mm, 545 mm Long
MI ITEM #18941563
MFR #SSR15XW2SSC1M+545LYM
Price$951.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR15XW2SSC1M+545LYM

Standard Ball Assembly Slide - Rail Size: 15 mm, 545 mm Long
MI ITEM #18941563
MFR #SSR15XW2SSC1M+545LYM

Mfr description
SSR15XW2SSC1M+545LYM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.93/each

Specifications

Dimensions

  • Length
    545 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 0.0792 kNm, MB: 0.0486 kNm, MC: 0.0962
  • OAL
    545 mm
  • Radial Static Load Capacity
    16.5 kN, 3709.345 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)