Motion
HSR20R2SS+1050L

THK AMERICA INC
HSR20R2SS+1050L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1050 mm Long
Mi Item #18941697
MFR #HSR20R2SS+1050L
Price$853.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20R2SS+1050L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1050 mm Long
Mi Item #18941697
MFR #HSR20R2SS+1050L

Mfr description
HSR20R2SS+1050L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.45/each

Specifications

Dimensions

  • Length
    1050 mm
  • Rail Size
    20 mm

Details

  • Axial Static Load Capacity
    27.4 kN
  • Moment Capacity
    0.218 kNm to 1.2
  • OAL
    1050 mm
  • Radial Static Load Capacity
    27.4 kN
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)