Motion
HSR25R1SS+280L

THK AMERICA INC
HSR25R1SS+280L

Standard Ball Assembly Slide - Rail Size: 25 mm, 280 mm Long
Mi Item #18941767
MFR #HSR25R1SS+280L
Price$366.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25R1SS+280L

Standard Ball Assembly Slide - Rail Size: 25 mm, 280 mm Long
Mi Item #18941767
MFR #HSR25R1SS+280L

Mfr description
HSR25R1SS+280L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.13/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • OAL
    280 mm
  • Radial Static Load Capacity
    27.4 kN, 6159.76 lbf
  • Rail Style
    Profiled
  • Slider Type
    Single Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)