Motion
HSR30LR1QZUU+300L

THK AMERICA INC
HSR30LR1QZUU+300L

Standard Ball Assembly Slide - Rail Size: 30 mm, 300 mm Long
Mi Item #18941797
MFR #HSR30LR1QZUU+300L
Price$547.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30LR1QZUU+300L

Standard Ball Assembly Slide - Rail Size: 30 mm, 300 mm Long
Mi Item #18941797
MFR #HSR30LR1QZUU+300L

Mfr description
HSR30LR1QZUU+300L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.93/each

Specifications

Dimensions

  • Length
    300 mm
  • Rail Size
    30 mm
  • Weight
    6.83 lbs, 3.1 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    81 kN, 18209.52 lbf
  • Moment Capacity
    16.9 to 81 N-m
  • OAL
    300 mm
  • Radial Static Load Capacity
    81 kN, 18209.52 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)