Motion
HSR15R2QZSS+460LK-II

THK AMERICA INC
HSR15R2QZSS+460LK-II

Standard Ball Assembly Slide - Rail Size: 15 mm, 460 mm Long
Mi Item #18941835
MFR #HSR15R2QZSS+460LK-II
Price$616.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15R2QZSS+460LK-II

Standard Ball Assembly Slide - Rail Size: 15 mm, 460 mm Long
Mi Item #18941835
MFR #HSR15R2QZSS+460LK-II

Mfr description
HSR15R2QZSS+460LK-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.10/each

Specifications

Dimensions

  • Length
    460 mm
  • Rail Size
    15 mm

Details

  • Axial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Moment Capacity
    MA: 0.0945 kNm, MB: 0.0945 kNm, MC: 0.0998
  • OAL
    460 mm
  • Radial Static Load Capacity
    15.7 kN
  • Rail Style
    Tapped Rail
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)