Motion
HSR20LR2SSHH+880L

THK AMERICA INC
HSR20LR2SSHH+880L

Standard Ball Assembly Slide - Rail Size: 20 mm, 718 mm Stroke, 880 mm Long
Mi Item #18941844
MFR #HSR20LR2SSHH+880L
Price$909.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20LR2SSHH+880L

Standard Ball Assembly Slide - Rail Size: 20 mm, 718 mm Stroke, 880 mm Long
Mi Item #18941844
MFR #HSR20LR2SSHH+880L

Mfr description
HSR20LR2SSHH+880L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.00/each

Specifications

Dimensions

  • Length
    880 mm
  • Rail Size
    20 mm
  • Stroke
    718 mm
  • Weight
    5.044 lbs, 2.288 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    22.9 kN, 5148.12 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    0.194 to 0.984
  • OAL
    880 mm
  • Radial Static Load Capacity
    22.9 kN, 5148.124 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)