Motion
HSR45R4UU+3075L-II

THK AMERICA INC
HSR45R4UU+3075L-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 3075 mm Long
Mi Item #18941849
MFR #HSR45R4UU+3075L-II
Price$3,302.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR45R4UU+3075L-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 3075 mm Long
Mi Item #18941849
MFR #HSR45R4UU+3075L-II

Mfr description
HSR45R4UU+3075L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,302.70/each

Specifications

Dimensions

  • Length
    3075 mm
  • Rail Size
    45 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    101 kN, 22705.7 lbf
  • Moment Capacity
    1.5 kNm, 13276.1 lbf/in
  • OAL
    3075 mm
  • Radial Static Load Capacity
    101 kN, 22705.7 lbf
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)