Motion
HSR30YR2ZZ+440LF

THK AMERICA INC
HSR30YR2ZZ+440LF

Standard Ball Assembly Slide - Rail Size: 30 mm, 440 mm Long
Mi Item #18941853
MFR #HSR30YR2ZZ+440LF
Price$929.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30YR2ZZ+440LF

Standard Ball Assembly Slide - Rail Size: 30 mm, 440 mm Long
Mi Item #18941853
MFR #HSR30YR2ZZ+440LF

Mfr description
HSR30YR2ZZ+440LF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.20/each

Specifications

Dimensions

  • Length
    440 mm
  • Rail Size
    30 mm
  • Weight
    1.98 lbs, 0.9 kg

Details

  • Axial Static Load Capacity
    53.7 kN, 12072.24 lbf
  • Moment Capacity
    0.599 kNm, 5301.58 lbf/in
  • OAL
    440 mm
  • Radial Static Load Capacity
    53.7 kN, 12072.24 lbf
  • Rail Style
    Tapped Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)