Motion
HSR30R3SS+400L

THK AMERICA INC
HSR30R3SS+400L

Standard Ball Assembly Slide - Rail Size: 30 mm, 226 mm Stroke, 400 mm Long
Mi Item #18941856
MFR #HSR30R3SS+400L
Price$984.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30R3SS+400L

Standard Ball Assembly Slide - Rail Size: 30 mm, 226 mm Stroke, 400 mm Long
Mi Item #18941856
MFR #HSR30R3SS+400L

Mfr description
HSR30R3SS+400L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.75/each

Specifications

Dimensions

  • Length
    400 mm
  • Rail Size
    30 mm
  • Stroke
    226 mm
  • Weight
    4.343 lbs, 1.97 kg

Details

  • Axial Static Load Capacity
    27.4 kN, 6159.76 lbf
  • Moment Capacity
    0.218 kNm, 160.79
  • OAL
    400 mm
  • Radial Static Load Capacity
    27.4 kN, 6159.76 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)