Motion
HSR25R1QZZZ+160LP

THK AMERICA INC
HSR25R1QZZZ+160LP

Standard Ball Assembly Slide - Rail Size: 25 mm, 160 mm Long
Mi Item #18941903
MFR #HSR25R1QZZZ+160LP
Price$573.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25R1QZZZ+160LP

Standard Ball Assembly Slide - Rail Size: 25 mm, 160 mm Long
Mi Item #18941903
MFR #HSR25R1QZZZ+160LP

Mfr description
HSR25R1QZZZ+160LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.18/each

Specifications

Dimensions

  • Length
    160 mm
  • Rail Size
    25 mm

Details

  • Axial Static Load Capacity
    36.4 kN, 8183.05 lbf
  • Moment Capacity
    0.324 kNm, 2867.64 lbf/in
  • OAL
    160 mm
  • Radial Static Load Capacity
    36.4 kN, 8183.04 lbf
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)