Motion
HSR30R1SS+177L

THK AMERICA INC
HSR30R1SS+177L

Standard Ball Assembly Slide - Rail Size: 30 mm, 177 mm Long
Mi Item #18941919
MFR #HSR30R1SS+177L
Price$457.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30R1SS+177L

Standard Ball Assembly Slide - Rail Size: 30 mm, 177 mm Long
Mi Item #18941919
MFR #HSR30R1SS+177L

Mfr description
HSR30R1SS+177L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.03/each

Specifications

Dimensions

  • Length
    177 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    Corrosion Resistant
  • Moment Capacity
    0.324 kNm to 1.8
  • OAL
    177 mm
  • Radial Static Load Capacity
    36.4 kN
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)