Motion
HSR25LR2SSHHFM+6520LTF

THK AMERICA INC
HSR25LR2SSHHFM+6520LTF

Standard Ball Assembly Slide - Rail Size: 25 mm, 6520 mm Long
Mi Item #18941977
MFR #HSR25LR2SSHHFM+6520LTF
Price$8,011.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25LR2SSHHFM+6520LTF

Standard Ball Assembly Slide - Rail Size: 25 mm, 6520 mm Long
Mi Item #18941977
MFR #HSR25LR2SSHHFM+6520LTF

Mfr description
HSR25LR2SSHHFM+6520LTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,011.83/each

Specifications

Dimensions

  • Length
    6520 mm
  • Rail Size
    25 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    46.4 kN, 10431.1 lbf
  • Moment Capacity
    0.81
  • OAL
    6520 mm
  • Radial Static Load Capacity
    46.4 kN
  • Rail Style
    Profiled
  • Slider Type
    Long R-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)