Motion
HSR25LR1SS+1075L

THK AMERICA INC
HSR25LR1SS+1075L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1075 mm Long
Mi Item #18941985
MFR #HSR25LR1SS+1075L
Price$797.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25LR1SS+1075L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1075 mm Long
Mi Item #18941985
MFR #HSR25LR1SS+1075L

Mfr description
HSR25LR1SS+1075L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.90/each

Specifications

Dimensions

  • Length
    1075 mm
  • Rail Size
    25 mm

Details

  • Axial Static Load Capacity
    46.4 kN, 10431.1 lbf
  • Moment Capacity
    0.81 kNm to 16.9
  • OAL
    1075 mm
  • Radial Static Load Capacity
    46.4 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)