Motion
HSR25YR1SS+150L

THK AMERICA INC
HSR25YR1SS+150L

Standard Ball Assembly Slide - Rail Size: 25 mm, 150 mm Long
Mi Item #18941989
MFR #HSR25YR1SS+150L
Price$446.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25YR1SS+150L

Standard Ball Assembly Slide - Rail Size: 25 mm, 150 mm Long
Mi Item #18941989
MFR #HSR25YR1SS+150L

Mfr description
HSR25YR1SS+150L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.93/each

Specifications

Dimensions

  • Length
    150 mm
  • Rail Size
    25 mm
  • Weight
    0.18 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Moment Capacity
    0.0945 to 0.0998
  • OAL
    150 mm
  • Radial Static Load Capacity
    15.7 kN
  • Rail Style
    Profiled
  • Slider Type
    Single Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)