Motion
HSR12R1UUM+90LM

THK AMERICA INC
HSR12R1UUM+90LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 90 mm Long
Mi Item #18941999
MFR #HSR12R1UUM+90LM
Price$219.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR12R1UUM+90LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 90 mm Long
Mi Item #18941999
MFR #HSR12R1UUM+90LM

Mfr description
HSR12R1UUM+90LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.68/each

Specifications

Dimensions

  • Length
    90 mm
  • Rail Size
    12 mm

Details

  • Anticorrosion
    Yes
  • OAL
    90 mm
  • Radial Static Load Capacity
    3.54 kN, 795.824 lbf
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)