Motion
HSR8R1UUM+50LM

THK AMERICA INC
HSR8R1UUM+50LM

Standard Ball Assembly Slide - Rail Size: 8 mm, 50 mm Long
Mi Item #18942001
MFR #HSR8R1UUM+50LM
Price$184.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR8R1UUM+50LM

Standard Ball Assembly Slide - Rail Size: 8 mm, 50 mm Long
Mi Item #18942001
MFR #HSR8R1UUM+50LM

Mfr description
HSR8R1UUM+50LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.33/each

Specifications

Dimensions

  • Length
    50 mm
  • Rail Size
    8 mm
  • Weight
    0.006 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    1.24 kN
  • Moment Capacity
    0.00179 to 0.0148
  • OAL
    50 mm
  • Radial Static Load Capacity
    1.24 kN
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)