Motion
HSR10R1UUM+55LM-II

THK AMERICA INC
HSR10R1UUM+55LM-II

Standard Ball Assembly Slide - Rail Size: 10 mm, 55 mm Long
Mi Item #18942012
MFR #HSR10R1UUM+55LM-II
Price$191.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR10R1UUM+55LM-II

Standard Ball Assembly Slide - Rail Size: 10 mm, 55 mm Long
Mi Item #18942012
MFR #HSR10R1UUM+55LM-II

Mfr description
HSR10R1UUM+55LM-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.90/each

Specifications

Dimensions

  • Length
    55 mm
  • Rail Size
    10 mm
  • Weight
    0.046 lbs, 0.021 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    2.02 kN, 454.11 lbf
  • Moment Capacity
    0.00457 to 0.0297
  • OAL
    31 mm
  • Radial Static Load Capacity
    2.02 kN, 454.11 lbf
  • Rail Style
    Narrow
  • Slider Type
    Block Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)