Motion
HSR12R2UUM+295LM

THK AMERICA INC
HSR12R2UUM+295LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 295 mm Long
Mi Item #18942015
MFR #HSR12R2UUM+295LM
Price$434.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR12R2UUM+295LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 295 mm Long
Mi Item #18942015
MFR #HSR12R2UUM+295LM

Mfr description
HSR12R2UUM+295LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.30/each

Specifications

Dimensions

  • Length
    295 mm
  • Rail Size
    12 mm
  • Weight
    0.324 lbs, 0.147 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • Axial Static Load Capacity
    2.18 kN, 490.08 lbf
  • Moment Capacity
    0.00464 to 0.0336
  • OAL
    295 mm
  • Radial Static Load Capacity
    2.18 kN, 490.084 lbf
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)