Motion
HSR15C2SS+440L

THK AMERICA INC
HSR15C2SS+440L

Standard Ball Assembly Slide - Rail Size: 15 mm, 324.40 mm Stroke, 440 mm Long
MI ITEM #18942066
MFR #HSR15C2SS+440L
Price$537.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15C2SS+440L

Standard Ball Assembly Slide - Rail Size: 15 mm, 324.40 mm Stroke, 440 mm Long
MI ITEM #18942066
MFR #HSR15C2SS+440L

Mfr description
HSR15C2SS+440L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.83/each

Specifications

Dimensions

  • Length
    440 mm
  • Rail Size
    15 mm
  • Stroke
    324.40 mm
  • Weight
    2.337 lbs, 1.06 kg

Details

  • Anticorrosion
    No
  • Moment Capacity
    MA: 0.0945 to 0.527 kNm, MB: 0.0945 to 0.527 kNm, MC: 0.0998
  • OAL
    440 mm
  • Radial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)