Motion
HSR20C2QZSS+580L

THK AMERICA INC
HSR20C2QZSS+580L

Standard Ball Assembly Slide - Rail Size: 20 mm, 580 mm Long
Mi Item #18942107
MFR #HSR20C2QZSS+580L
Price$676.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20C2QZSS+580L

Standard Ball Assembly Slide - Rail Size: 20 mm, 580 mm Long
Mi Item #18942107
MFR #HSR20C2QZSS+580L

Mfr description
HSR20C2QZSS+580L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.70/each

Specifications

Dimensions

  • Length
    580 mm
  • Rail Size
    20 mm
  • Weight
    0.35 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Moment Capacity
    0.218
  • OAL
    580 mm
  • Radial Static Load Capacity
    15.7 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)