Motion
HSR20C2QZSSHH+1480L

THK AMERICA INC
HSR20C2QZSSHH+1480L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1480 mm Long
MI ITEM #18942122
MFR #HSR20C2QZSSHH+1480L
Price$1,138.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR20C2QZSSHH+1480L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1480 mm Long
MI ITEM #18942122
MFR #HSR20C2QZSSHH+1480L

Mfr description
HSR20C2QZSSHH+1480L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,138.78/each

Specifications

Dimensions

  • Length
    1480 mm
  • Rail Size
    20 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    27.4 kN
  • Moment Capacity
    MA: 0.218 to 1.2 kNm, MB: 0.218 to 1.2 kNm, MC: 0.235
  • OAL
    1480 mm
  • Radial Static Load Capacity
    27.4 kN
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)