Motion
HSR55LC2SSE+2730LE

THK AMERICA INC
HSR55LC2SSE+2730LE

Standard Ball Assembly Slide - Rail Size: 55 mm, 2730 mm Long
Mi Item #18942162
MFR #HSR55LC2SSE+2730LE
Price$4,348.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR55LC2SSE+2730LE

Standard Ball Assembly Slide - Rail Size: 55 mm, 2730 mm Long
Mi Item #18942162
MFR #HSR55LC2SSE+2730LE

Mfr description
HSR55LC2SSE+2730LE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,348.05/each

Specifications

Dimensions

  • Length
    2730 mm
  • Rail Size
    55 mm

Details

  • Axial Static Load Capacity
    135 kN, 30349.21 lbf
  • Moment Capacity
    2.59 kNm to 13.4
  • OAL
    2730 mm
  • Radial Static Load Capacity
    135 kN
  • Rail Style
    Profiled
  • Slider Type
    Long C-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)