Motion
HSR30C2SSC0+530L

THK AMERICA INC
HSR30C2SSC0+530L

Standard Ball Assembly Slide - Rail Size: 30 mm, 350 mm Stroke, 530 mm Long
Mi Item #18942169
MFR #HSR30C2SSC0+530L
Price$888.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30C2SSC0+530L

Standard Ball Assembly Slide - Rail Size: 30 mm, 350 mm Stroke, 530 mm Long
Mi Item #18942169
MFR #HSR30C2SSC0+530L

Mfr description
HSR30C2SSC0+530L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$888.80/each

Specifications

Dimensions

  • Length
    530 mm
  • Rail Size
    30 mm
  • Stroke
    350 mm
  • Weight
    10.137 lbs, 4.598 kg

Details

  • Axial Static Load Capacity
    70.2 kN, 15781.59 lbf
  • Moment Capacity
    0.895 kNm to 4.51
  • OAL
    530 mm
  • Radial Static Load Capacity
    70.2 kN, 15781.59 lbf
  • Rail Style
    Profiled
  • Slider Type
    C-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)