Motion
HSR45C2KKC0+1125LP-II

THK AMERICA INC
HSR45C2KKC0+1125LP-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 1125 mm Long
Mi Item #18942174
MFR #HSR45C2KKC0+1125LP-II
Price$2,461.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR45C2KKC0+1125LP-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 1125 mm Long
Mi Item #18942174
MFR #HSR45C2KKC0+1125LP-II

Mfr description
HSR45C2KKC0+1125LP-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,461.88/each

Specifications

Dimensions

  • Length
    1125 mm
  • Rail Size
    45 mm

Details

  • Axial Static Load Capacity
    101 kN, 22705.7 lbf
  • Moment Capacity
    1.5 kNm to 8.37
  • OAL
    1125 mm
  • Radial Static Load Capacity
    101 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)