Motion
HSR35LC2UUC0+950LP-II

THK AMERICA INC
HSR35LC2UUC0+950LP-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 749 mm Stroke, 950 mm Long
Mi Item #18942190
MFR #HSR35LC2UUC0+950LP-II
Price$1,540.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35LC2UUC0+950LP-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 749 mm Stroke, 950 mm Long
Mi Item #18942190
MFR #HSR35LC2UUC0+950LP-II

Mfr description
HSR35LC2UUC0+950LP-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,540.25/each

Specifications

Dimensions

  • Length
    950 mm
  • Rail Size
    35 mm
  • Stroke
    749 mm
  • Weight
    22.641 lbs, 10.27 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    91.7 kN, 20615.02 lbf
  • Moment Capacity
    1.49 to 7.13 kNm, 13187.6 to 63105.4 lbf/in
  • OAL
    950 mm
  • Radial Static Load Capacity
    91.7 kN, 20615.02 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)