Motion
HSR35LC3ZZ+5260LT-II

THK AMERICA INC
HSR35LC3ZZ+5260LT-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 5260 mm Long
Mi Item #18942219
MFR #HSR35LC3ZZ+5260LT-II
Price$4,135.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35LC3ZZ+5260LT-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 5260 mm Long
Mi Item #18942219
MFR #HSR35LC3ZZ+5260LT-II

Mfr description
HSR35LC3ZZ+5260LT-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,135.95/each

Specifications

Dimensions

  • Length
    5260 mm
  • Rail Size
    35 mm

Details

  • OAL
    5260 mm
  • Radial Static Load Capacity
    91.7 kN, 20615.02 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)