Motion
HSR25C2LL+1840L

THK AMERICA INC
HSR25C2LL+1840L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1840 mm Long
Mi Item #18942326
MFR #HSR25C2LL+1840L
Price$1,189.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25C2LL+1840L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1840 mm Long
Mi Item #18942326
MFR #HSR25C2LL+1840L

Mfr description
HSR25C2LL+1840L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,189.28/each

Specifications

Dimensions

  • Length
    1840 mm
  • Rail Size
    25 mm
  • Weight
    13.823 lbs, 6.27 kg

Details

  • Axial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Moment Capacity
    0.0945 to 0.527
  • OAL
    1840 mm
  • Radial Static Load Capacity
    15.7 kN, 3529.5 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)