Motion
HSR35C1QZSS+150L

THK AMERICA INC
HSR35C1QZSS+150L

Standard Ball Assembly Slide - Rail Size: 35 mm, 150 mm Long
MI ITEM #18942339
MFR #HSR35C1QZSS+150L
Price$540.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35C1QZSS+150L

Standard Ball Assembly Slide - Rail Size: 35 mm, 150 mm Long
MI ITEM #18942339
MFR #HSR35C1QZSS+150L

Mfr description
HSR35C1QZSS+150L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.35/each

Specifications

Dimensions

  • Length
    150 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    70.2 kN, 15781.59 lbf
  • Moment Capacity
    0.895 to 4.51
  • OAL
    150 mm
  • Radial Static Load Capacity
    70.2 kN, 15781.59 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)