Motion
HSR25C1SS+2435L

THK AMERICA INC
HSR25C1SS+2435L

Standard Ball Assembly Slide - Rail Size: 25 mm, 2435 mm Long
Mi Item #18942363
MFR #HSR25C1SS+2435L
Price$1,297.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR25C1SS+2435L

Standard Ball Assembly Slide - Rail Size: 25 mm, 2435 mm Long
Mi Item #18942363
MFR #HSR25C1SS+2435L

Mfr description
HSR25C1SS+2435L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,297.85/each

Specifications

Dimensions

  • Length
    2435 mm
  • Rail Size
    25 mm

Details

  • Axial Static Load Capacity
    70.2 kN, 15781.59 lbf
  • Moment Capacity
    0.895 to 4.51
  • OAL
    2435 mm
  • Radial Static Load Capacity
    70.2 kN, 15781.59 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)