Motion
HSR30LC2QZSS+430LK-II

THK AMERICA INC
HSR30LC2QZSS+430LK-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 430 mm Long
MI ITEM #18942367
MFR #HSR30LC2QZSS+430LK-II
Price$977.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30LC2QZSS+430LK-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 430 mm Long
MI ITEM #18942367
MFR #HSR30LC2QZSS+430LK-II

Mfr description
HSR30LC2QZSS+430LK-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.18/each

Specifications

Dimensions

  • Length
    430 mm
  • Rail Size
    30 mm
  • Weight
    0.47 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    35.8 kN
  • Moment Capacity
    0.363 to 1.87
  • OAL
    430 mm
  • Radial Static Load Capacity
    35.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Long block LM Guide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)