Motion
HSR45C2ZZ+1640L

THK AMERICA INC
HSR45C2ZZ+1640L

Standard Ball Assembly Slide - Rail Size: 45 mm, 1640 mm Long
Mi Item #18942368
MFR #HSR45C2ZZ+1640L
Price$1,863.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR45C2ZZ+1640L

Standard Ball Assembly Slide - Rail Size: 45 mm, 1640 mm Long
Mi Item #18942368
MFR #HSR45C2ZZ+1640L

Mfr description
HSR45C2ZZ+1640L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,863.45/each

Specifications

Dimensions

  • Length
    1640 mm
  • Rail Size
    45 mm
  • Weight
    1.6 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    70.2 kN
  • Moment Capacity
    MA: 0.895 kNm, MB: 0.895 kNm, MC: 1.05
  • OAL
    1640 mm
  • Radial Static Load Capacity
    70.2 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)