Motion
HSR30C2UUFM+1000LF

THK AMERICA INC
HSR30C2UUFM+1000LF

Standard Ball Assembly Slide - Rail Size: 30 mm, 1000 mm Long
Mi Item #18942410
MFR #HSR30C2UUFM+1000LF
Price$1,797.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30C2UUFM+1000LF

Standard Ball Assembly Slide - Rail Size: 30 mm, 1000 mm Long
Mi Item #18942410
MFR #HSR30C2UUFM+1000LF

Mfr description
HSR30C2UUFM+1000LF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,797.80/each

Specifications

Dimensions

  • Length
    1000 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    Yes
  • OAL
    1000 mm
  • Radial Static Load Capacity
    53.7 kN, 12072.24 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)