Motion
HSR30C2ZZ+370L

THK AMERICA INC
HSR30C2ZZ+370L

Standard Ball Assembly Slide - Rail Size: 30 mm, 370 mm Long
MI ITEM #18942416
MFR #HSR30C2ZZ+370L
Price$775.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30C2ZZ+370L

Standard Ball Assembly Slide - Rail Size: 30 mm, 370 mm Long
MI ITEM #18942416
MFR #HSR30C2ZZ+370L

Mfr description
HSR30C2ZZ+370L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.18/each

Specifications

Dimensions

  • Length
    370 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    53.7 kN, 12072.24 lbf
  • Moment Capacity
    0.599 to 3.1
  • OAL
    370 mm
  • Radial Static Load Capacity
    53.7 kN, 12072.24 lbf
  • Rail Style
    Profiled
  • Slider Type
    Compact Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)