Motion
HSR15LC1QZDDHHFM+270LKF-III

THK AMERICA INC
HSR15LC1QZDDHHFM+270LKF-III

Standard Ball Assembly Slide - Rail Size: 15 mm, 270 mm Long
Mi Item #18942419
MFR #HSR15LC1QZDDHHFM+270LKF-III
Price$636.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR15LC1QZDDHHFM+270LKF-III

Standard Ball Assembly Slide - Rail Size: 15 mm, 270 mm Long
Mi Item #18942419
MFR #HSR15LC1QZDDHHFM+270LKF-III

Mfr description
HSR15LC1QZDDHHFM+270LKF-III
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.30/each

Specifications

Dimensions

  • Length
    270 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    22.9 kN, 5148.12 lbf
  • Moment Capacity
    0.194 to 0.984
  • OAL
    270 mm
  • Radial Static Load Capacity
    22.9 kN, 5148.12 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)