Motion
HSR30C2ZZ+875L

THK AMERICA INC
HSR30C2ZZ+875L

Standard Ball Assembly Slide - Rail Size: 30 mm, 875 mm Long
Mi Item #18942434
MFR #HSR30C2ZZ+875L
Price$972.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30C2ZZ+875L

Standard Ball Assembly Slide - Rail Size: 30 mm, 875 mm Long
Mi Item #18942434
MFR #HSR30C2ZZ+875L

Mfr description
HSR30C2ZZ+875L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.13/each

Specifications

Dimensions

  • Length
    875 mm
  • Rail Size
    30 mm

Details

  • Anticorrosion
    No
  • OAL
    875 mm
  • Radial Static Load Capacity
    70.2 kN, 15781.586 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)