Motion
HSR45C1UUC1+200L

THK AMERICA INC
HSR45C1UUC1+200L

Standard Ball Assembly Slide - Rail Size: 45 mm, 200 mm Long
Mi Item #18942435
MFR #HSR45C1UUC1+200L
Price$845.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR45C1UUC1+200L

Standard Ball Assembly Slide - Rail Size: 45 mm, 200 mm Long
Mi Item #18942435
MFR #HSR45C1UUC1+200L

Mfr description
HSR45C1UUC1+200L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.88/each

Specifications

Dimensions

  • Length
    200 mm
  • Rail Size
    45 mm
  • Weight
    6.173 lbs, 2.8 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    101 kN, 22705.7 lbf
  • Moment Capacity
    1.5 to 1.94 N-m
  • OAL
    200 mm
  • Radial Static Load Capacity
    101 kN, 22705.7 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)