Motion
HSR30LC2SS+500L

THK AMERICA INC
HSR30LC2SS+500L

Standard Ball Assembly Slide - Rail Size: 30 mm, 500 mm Long
Mi Item #18942457
MFR #HSR30LC2SS+500L
Price$853.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR30LC2SS+500L

Standard Ball Assembly Slide - Rail Size: 30 mm, 500 mm Long
Mi Item #18942457
MFR #HSR30LC2SS+500L

Mfr description
HSR30LC2SS+500L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.45/each

Specifications

Dimensions

  • Length
    500 mm
  • Rail Size
    30 mm
  • Weight
    (Block) 0.47 kg, 2.3 kg

Details

  • Axial Static Load Capacity
    35.8 kN
  • Moment Capacity
    MA: 0.363 kNm, MB: 0.363 kNm, MC: 0.307
  • OAL
    500 mm
  • Radial Static Load Capacity
    35.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)